Skip Content
BLADE ABRAS HIGH PREFMCE 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE ABRAS HIGH PREFMCE 7IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4712
  • Mfr. Model # DW4712
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • For Use With Angle Grinders
  • Item Diamond Saw Blade
  • Diamond Knockout Yes
  • Grade Standard
  • Blade Dia. 7"
  • Rim Type Segmented
  • Max. RPM 8,700
  • Cutting Type Dry
  • Cutting Depth 2-1/4"
  • Arbor Hole 5/8"
  • Plate Thickness 0.090"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list