!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADE 9IN DMND GRT RCPRCTNG DBL

BLADE 9IN DMND GRT RCPRCTNG DBL

LENOX

BLADE 9IN DMND GRT RCPRCTNG DBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE 9IN DMND GRT RCPRCTNG DBL

BLADE 9IN DMND GRT RCPRCTNG DBL

LENOX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNX1766338800DTDG
  • Mfr. Model # 1766338800DTDG
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Dual tang diamond grit reciprocating blade. The blade can be flipped around to maximize the life of the blade. Narrow ker edge removes less material for faster cutting. Applications include cast iron, tile and brick. Size 9 x 3/4 x 0.042 inches.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Height 0.042"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list