BLADE 7-14/4IN 40T MARATHON PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 7-14/4IN 40T MARATHON PLUS

IRWIN MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14031
  • Mfr. Model # 14031
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Number of Teeth 40
  • Blade Type Combination
  • Diamond Knockout Yes
  • Max. RPM 7,000
  • Kerf 0.071"
  • Tip Material Welded Carbide
  • Tooth Grind ATB
  • Blade Dia. 7-1/4"
  • Hook Angle 20 Degrees
  • Cutting Depth 2-3/8"
  • Arbor Hole 5/8"
  • Plate Thickness 0.047"
  • Primary Saw Application Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list