Skip Content
BLADE 7-1/4IN 60T PRCSN FNSHGN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 7-1/4IN 60T PRCSN FNSHGN BLK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3596B10
  • Mfr. Model # DW3596B10
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.43 lbs

Technical Specs

  • Application Framing, Trim Carpentry, Remodeling
  • Item Circular Saw Blade
  • Number of Teeth 60
  • Blade Type Precision Finishing
  • Diamond Knockout Yes
  • Kerf 0.063"
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 7-1/4"
  • Arbor Hole 5/8"
  • Plate Thickness 0.039"
  • Cutting Depth 2-3/8"
  • Hook Angle 18 deg
  • Includes Blade Only
  • Primary Saw Application Nail Embedded Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list