BLADE 7-1/4IN 40T PRCSN FSHGN SKNCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 7-1/4IN 40T PRCSN FSHGN SKNCD

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3194
  • Mfr. Model # DW3194
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.68 lbs

Product Details

Carbide tipped precision framing saw blade. Diameter 7-1/4 inches, arbor 5/8 inch, 40 teeth, plate thickness 0.039 inches, kert 0.063 inches.

Technical Specs

  • Item Circular Saw Blade
  • Blade Type Precision Finishing
  • Number of Teeth 40
  • Application Framing, Trim Carpentry, Remodeling
  • Diamond Knockout Yes
  • Kerf 0.063"
  • Max. RPM 7000
  • Tip Material Carbide
  • Tooth Grind Atb
  • Cutting Depth 2-3/8"
  • Blade Dia. 7-1/4"
  • Plate Thickness 0.039"
  • Arbor Hole 5/8"
  • Hook Angle 18 deg
  • Includes Blade Only
  • Primary Saw Application Nail Embedded Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list