Skip Content
BLADE 7-1/4 48TPI FERROUS METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 7-1/4 48TPI FERROUS METAL

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDD0748F
  • Mfr. Model # D0748F
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

Diablo ferrous metal saw blade. Ideal for cutting steel studs, steel pipe and sheet metal (mild steels) under 1/4 inch. Diameter 7-1/4 inches, number of teeth 48, arbor 5/8 inch.

Technical Specs

  • Item Circular Saw Blade
  • Application Ferrous Metal Cutting
  • Number of Teeth 48
  • Max. RPM 5800
  • Tooth Grind Tcg
  • Tip Material Tico Carbide
  • Diamond Knockout Yes
  • Blade Dia. 7-1/4"
  • Cutting Depth 1/4"
  • Plate Thickness 0.090"
  • Hook Angle -2 deg
  • Arbor Hole 5/8"
  • Primary Saw Application Metal
  • Kerf 0.102"
  • Blade Type Metal Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list