Skip Content
BLADE 6.5IN 48T STAINLESS 5/8 ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 6.5IN 48T STAINLESS 5/8 ARBOR

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101714
  • Mfr. Model # 101714
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Stainless Cutting
  • Item Circular Saw Blade
  • Number of Teeth 48
  • Kerf 0.063"
  • Diamond Knockout No
  • Blade Type Circular
  • Max. RPM 4200
  • Tooth Grind M-atb
  • Tip Material Cermet
  • Plate Thickness 0.047"
  • Blade Dia. 6-1/2"
  • Cutting Depth 1/4"
  • Arbor Hole 5/8"
  • Hook Angle 7 deg
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list