Skip Content
BLADE 6-1/2IN 24T PRCSN FRMNG SKNCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 6-1/2IN 24T PRCSN FRMNG SKNCD

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW9199
  • Mfr. Model # DW9199
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.48 lbs

Product Details

Carbide tipped precision framing saw blade. Diameter 6-1/2 inches, arbor 5/8 inch, 24 teeth, plate thickness 0.036 inches, kert 0.063 inches.

Technical Specs

  • Application Framing, Trim Carpentry, Remodeling
  • For Use With Circular Saw
  • Number of Teeth 24
  • Item Circular Saw Blade
  • Diamond Knockout Yes
  • Kerf 0.063"
  • Blade Type Precision Framing
  • Max. RPM 7000
  • Tooth Grind Atb
  • Tip Material Carbide
  • Plate Thickness 0.039"
  • Arbor Hole 5/8"
  • Blade Dia. 6-1/2"
  • Hook Angle 18 deg
  • Includes Blade Only
  • Cutting Depth 2-3/16"
  • Primary Saw Application Nail Embedded Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list