BLADE 5-3/8 30T FERROUS METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 5-3/8 30T FERROUS METAL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-40-4070
  • Mfr. Model # 48-40-4070
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Steel Studs and Conduit
  • Diamond Knockout No
  • Number of Teeth 30
  • Tip Material Carbide
  • Max. RPM 4,200
  • Kerf Thin
  • Blade Dia. 5-3/8"
  • Arbor Hole 20mm
  • Cutting Depth 2"
  • Item Circular Saw Blade
  • Blade Type Metal Cutting
  • Tooth Grind ATB
  • Plate Thickness 0.050"
  • Hook Angle 0.0 Degrees
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list