BLADE 4R 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 4R 24 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-601B
  • Mfr. Model # 180-601B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.3 lbs

Technical Specs

  • Length 24"
  • Item Combination Blade
  • Blade Length (In.) 24
  • Blade Material Steel
  • Length (In.) 24
  • Fits 12" to 24"
  • Blade Finish Satin
  • Graduation Type 4 R
  • Length (In./mm) 24/600
  • Features Versatile Measurements on Various Types of Workpieces
  • Graduations 8 , 16 , 32 , 64 (4 R)
  • Length (mm) 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list