Skip Content
BLADE 4R 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 4R 12 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-501B
  • Mfr. Model # 180-501B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Combination Blade
  • Blade Length (In.) 12
  • Length 12"
  • Length (In.) 12
  • Fits 12" to 24"
  • Blade Material Steel
  • Blade Finish Satin
  • Graduation Type 4 R
  • Length (In./mm) 12/300
  • Features Versatile Measurements on Various Types of Workpieces
  • Finish Gray Enamel
  • Graduations 1/8", 1/16", 1/32", 1/64"
  • Number of Pieces 1
  • Length (mm) 300
  • Body Material Hardened
  • Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list