Skip Content
BLADE 49/64 T-15 HSS SPD TIN CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 49/64 T-15 HSS SPD TIN CTD

WIDIA METCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7F1-0766T
  • Mfr. Model # 7F1-0766T
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Decimal Size (In.) 0.7656
  • Inscribed Circle (In.) -
  • Item Spade Drill Insert
  • Material High Speed Steel
  • Size (In.) 49/64
  • Size (mm) 19.45
  • Thickness (In.) 5/32
  • Type -
  • Grade Heavy Duty
  • Series 1
  • Rake -
  • Coating TiN
  • Insert Shape -
  • Blade Range (In.) 0.691 to 0.960

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list