BLADE 3MAX GROUT AND TILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 3MAX GROUT AND TILE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC212HG
  • Mfr. Model # OSC212HG
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.16 lbs

Product Details

Oscillating multi-tool accessory. Removes grout between tile and scrapes away excess thinset beneath existing tile.

Technical Specs

  • Item Removes Grout Between Tile and Scrapes Away Excess Thinset Beneath Existing Tile
  • For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
  • Application Wood and Metal
  • Size 2-1/2"
  • Number of Pieces 1
  • Overall Length 0.63"
  • Material Braised Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list