Skip Content
BLADE 3IN DIAMOND GRIT JIG SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE 3IN DIAMOND GRIT JIG SAW

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12149DG300S
  • Mfr. Model # 12149DG300S
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

Lenox diamond grit jig saw. Applications include ceramic tile and fiberglass. Length 3 inches. T-shank.

Technical Specs

  • Length 3-1/2"
  • Item Jig Saw Blade
  • Application Cutting Ceramic Tile and Fiberglass
  • Includes Grit Process
  • Material Chrome Alloy Steel
  • Teeth per Inch Diamond Grit
  • Primary Saw Application Specialty
  • Shank Type T

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list