Skip Content
BLADE 3 PC SNAP 25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 3 PC SNAP 25MM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1325
  • Mfr. Model # 48-22-1325
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Snap Blade
  • Fits Utility Knives Stock No. Most Standard Snap Off Utility Knives
  • Length 5-1/2"
  • Material Spring Steel
  • Width 25mm
  • Thickness 0.027"
  • Mount Type (1) Hole
  • Number of Segments 7
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list