Skip Content
BLADE 3/8INX1 1/4IN HCS PLUNGECUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 3/8INX1 1/4IN HCS PLUNGECUT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC38
  • Mfr. Model # OSC38
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.08 lbs

Product Details

Oscillating multi-tool accessory. Used for cutting wood floors, dowels or trim work.

Technical Specs

  • Application For Wood
  • Item Cutting Wood Floors, Dowels or Trim Work
  • Number of Pieces 1
  • Size 3/8" Dia.
  • Material High Carbon Steel
  • Overall Length 1-1/4"
  • For Use With 2PZC1 Oscillating Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list