BLADE 3/4INX1 1/4IN BIM PLUNGECUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE 3/4INX1 1/4IN BIM PLUNGECUT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC34F
  • Mfr. Model # OSC34F
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.09 lbs

Product Details

Oscillating multi-tool accessory. Used for cutting nails in trim work.

Technical Specs

  • Item Cutting Nails in Trim Work
  • Material HSS
  • Application For Wood and Metal
  • Number of Pieces 1
  • Size 3/4" Dia.
  • Overall Length 1-1/4"
  • For Use With 2PZC1 Oscillating Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list