BLADE 3-1/4IN PRCISN BIM CRCLR SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 3-1/4IN PRCISN BIM CRCLR SAW

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC314TC
  • Mfr. Model # OSC314TC
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.11 lbs

Product Details

Oscillating multi-tool accessory. Expanded surface area with full saw. Cuts sheet metal, fiberglass and nail-embedded wood.

Technical Specs

  • Application Expanded Surface Area with Full Saw, Designed for Sheet Metal, Fibreglass and Nail-embedded Wood
  • Item Expanded Surface Area with Full Saw. Cuts Sheet Metal, Fibreglass and Nail-embedded Wood
  • Diamond Knockout No
  • Tip Material Carbide
  • Tooth Grind Ft
  • Blade Dia. 3-1/4"
  • Plate Thickness 0.125"
  • Cutting Depth 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list