BLADE 29/32 T-15 HSS SPD TIN CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 29/32 T-15 HSS SPD TIN CTD

WIDIA METCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7F1-0906T
  • Mfr. Model # 7F1-0906T
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Decimal Size (In.) 0.9063
  • Material High Speed Steel
  • Inscribed Circle (In.) -
  • Size (In.) 29/32
  • Item Spade Drill Insert
  • Size (mm) 23.02
  • Thickness (In.) 5/32
  • Grade Heavy Duty
  • Type -
  • Rake -
  • Insert Shape -
  • Series 1
  • Coating TiN
  • Blade Range (In.) 0.691 to 0.960

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list