Skip Content
BLADE 25MM 10 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE 25MM 10 PACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWKBC1
  • Mfr. Model # KBC1
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 161
  • Shipping Weight 0.43 lbs

Product Details

Replacement snap blade. 25 mm. 10 blades per pack.

Technical Specs

  • Item Replacement Blades, Snap-Off
  • Width 25mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List