BLADE 2-1/2IN PRCSN BIM SEGMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE 2-1/2IN PRCSN BIM SEGMENT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSOSC212T
  • Mfr. Model # OSC212T
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.07 lbs

Product Details

Oscillating multi-tool accessory. Cuts sheet metal, fiberglass and nail-embedded wood.

Technical Specs

  • Item Cuts Sheet Metal, Fibreglass and Nail-Embedded Wood
  • For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
  • Application Wood and Metal
  • Material Bimetal
  • Number of Pieces 1
  • Size 2-1/2"
  • Overall Length 3.65"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list