Skip Content
BLADE 18MM 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 18MM 50 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWKBC3
  • Mfr. Model # KBC3
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 161
  • Shipping Weight 0.5 lbs

Product Details

Replacement snap blade. 18 mm. 50 blades per pack.

Technical Specs

  • Width 18 mm
  • Item Replacement Blades, Snap-Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list