TAPE MEASURE,3/4"X16FT,YELLOW,IN/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE MEASURE,3/4"X16FT,YELLOW,IN/FT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT30-495
  • Mfr. Model # 30-495
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.45 lbs

Product Details

Polymer-coated blade withstands abrasion. High-impact ABS case for durability. 16" and 19.2" stud center markings simplify framing jobs. Corrosion-resistant Tru-Zero end hook for accurate measurements. 16 foot length.

Technical Specs

  • Features 16" and 19.2" Stud Markings
  • Item Tape Rule
  • Graduations 1/32" on First 12", 1/16" Thereafter on Top and Bottom
  • Case Color Yellow
  • Case Type Closed
  • Lock Type Slide Forward
  • Stud Markings Yes
  • Hook Riveted, Corrosion Resistant with True-Zero(TM)
  • Graduation Type in./ft.
  • Blade Material Steel
  • Case Material High Impact ABS Plastic
  • Blade Color Yellow
  • Blade Length 16 ft.
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Coating Polymer
  • Blade Width 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list