Skip Content
BLADE 15/16 T-15 HSS SPD TLN CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 15/16 T-15 HSS SPD TLN CTD

WIDIA METCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7F1-0938A
  • Mfr. Model # 7F1-0938A
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Decimal Size (In.) 0.9375
  • Item Spade Drill Insert
  • Inscribed Circle (In.) -
  • Material High Speed Steel
  • Size (In.) 15/16
  • Size (mm) 23.81
  • Thickness (In.) 5/32
  • Grade Heavy Duty
  • Type -
  • Insert Shape -
  • Coating TiAlN
  • Series 1
  • Rake -
  • Blade Range (In.) 0.691 to 0.960

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list