Skip Content
BLADE 14 X 2 X 36T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE 14 X 2 X 36T

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDLM74R014RT2
  • Mfr. Model # LM74R014RT2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Application Hardwoods, Softwoods, Plywoods for Ripping - 3/4" Stock
  • For Use With Industrial Saw
  • Number of Teeth 44
  • Diamond Knockout No
  • Max. RPM 5,000
  • Tooth Grind TCG
  • Tip Material TiCo Carbide
  • Blade Dia. 14"
  • Cutting Depth 1/8" to 1"
  • Plate Thickness 0.118"
  • Arbor Hole 2"
  • Hook Angle 12 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list