Skip Content
BLADE 13FT3INX1X.035X5/8 VPVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 13FT3INX1X.035X5/8 VPVR

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1792735
  • Mfr. Model # 1792735
  • UNSPSC # 11172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Band Saw Blade
  • Length 1 ft. 1-1/2"
  • Material Bimetal
  • Teeth per Inch 5/8
  • Thickness 0.035"
  • Width 1"
  • Tooth Type Variable
  • Application Multi Purpose Production Cutting Blade
  • Grade Classic Pro
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list