Skip Content
BLADE 12IN X 300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADE 12IN X 300MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-503B
  • Mfr. Model # 180-503B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Combination Blade
  • Blade Length (In.) 12
  • Length 12"
  • Length (In./mm) 12/300
  • Fits 12" to 24"
  • Blade Material Steel
  • Blade Finish Satin
  • Features Versatile Measurements on Various Types of Workpieces
  • Graduations 1/32", 1/64", 0.5 mm, 1 mm
  • Length (In.) 12
  • Length (mm) 300
  • Number of Pieces 1
  • Body Material Hardened
  • Graduation Type E/M
  • Finish Gray Enamel
  • Material Hardened Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List