!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, TICO CARBIDE, 12 IN DIA, 96 TEETH, 1 IN, FOR NON-FERROUS METALS

CIRCULAR SAW BLADE, TICO CARBIDE, 12 IN DIA, 96 TEETH, 1 IN, FOR NON-FERROUS METALS

FREUD

CIRCULAR SAW BLADE, TICO CARBIDE, 12 IN DIA, 96 TEETH, 1 IN, FOR NON-FERROUS METALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, TICO CARBIDE, 12 IN DIA, 96 TEETH, 1 IN, FOR NON-FERROUS METALS

CIRCULAR SAW BLADE, TICO CARBIDE, 12 IN DIA, 96 TEETH, 1 IN, FOR NON-FERROUS METALS

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRDLU77M012
  • Mfr. Model # LU77M012
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This circular saw blade has a 12-inch diameter with 0.071 inch thickness. It has a TiCo carbide tip and a one inch arbour. The blade with 96 teeth has a -5 Degrees hook angle and a TCG tooth grind. It is suitable for cutting aluminum and non-ferrous metals. The blade cuts up to 0.091 inch width and¼ inch depth.

Technical Specs

  • Item Circular Saw Blade
  • Arbor Size 1 in
  • Number of Teeth 96
  • Materials Cut Aluminum, Brass, Copper
  • Tip Material TiCo Carbide
  • Application Non-Ferrous Materials, Aluminum
  • Blade Dia. 12 in
  • Diamond Knockout No
  • Primary Material Application Non-Ferrous Metals
  • Metal Cutting Type Medium Metal
  • Tooth Grind TCG
  • For Use With Table Saws, Radial Arm Saws, Portable Table Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list