!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADE 12FTX1/2IN

BLADE 12FTX1/2IN

STANLEY

BLADE 12FTX1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE 12FTX1/2IN

BLADE 12FTX1/2IN

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT30-485
  • Mfr. Model # 30-485
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.25 lbs

Product Details

Polymer-coated blade withstands abrasion. High-impact ABS case for durability. 16" and 19.2" stud center markings simplify framing jobs. Corrosion-resistant Tru-Zero end hook for accurate measurements. 12 foot length.

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Blade Width 1/2"
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Case Material High Impact ABS
  • Blade Colour Yellow
  • Blade Coating Polymer
  • Rewind Type Automatic
  • Stud Markings Yes
  • Item Tape Rule
  • Blade Length 12 ft.
  • Graduation Type In., Ft.
  • Blade Material Steel
  • Case Type Closed
  • Belt Clip Yes
  • Case Colour Yellow
  • Lock Type Slide Forward
  • Standout 7 ft.
  • Features Polymer-coated Blade Withstands Abrasion, High-impact Abs Case for Durability, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Corrosion-resistant True-zero End Hook for Accurate Measurements

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list