BLADE 11IN DMND GRT RCPRCTNG DBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE 11IN DMND GRT RCPRCTNG DBL

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1766356100DTDG
  • Mfr. Model # 1766356100DTDG
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.15 lbs

Product Details

Dual tang diamond grit reciprocating blade. The blade can be flipped around to maximize the life of the blade. Narrow ker edge removes less material for faster cutting. Applications include cast iron, tile and brick. Size 11 x 3/4 x 0.042 inches.

Technical Specs

  • Application Cast Iron, Tile, Brick
  • Length 11"
  • Item Reciprocating Saw Blade Set
  • Height 0.042"
  • Teeth per Inch Diamond Grit
  • Material D6A Steel
  • Back Straight
  • Primary Saw Application Specialty
  • Shank 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list