Skip Content
BLADE 10IN THIN KERF NON-FERROUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 10IN THIN KERF NON-FERROUS

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDLU77M010
  • Mfr. Model # LU77M010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Thin kerf non-ferrous saw blade. Cuts thick aluminum and other non-ferrous metals. Laser cut bodies with anti-vibration and expansion slots. Micrograin carbide tip cuts clean w/o grinding. A liquid lubricant should be used every 4 to 5 cuts. Diameter 10 i

Technical Specs

  • Application Thin Aluminium and Other Non-ferrous Metal
  • Number of Teeth 80
  • Max. RPM 7000
  • Kerf 0.091"
  • Tip Material Tico Carbide
  • Diamond Knockout No
  • Tooth Grind Tcg
  • Blade Dia. 10"
  • Cutting Depth 1/4"
  • Plate Thickness 0.710"
  • Arbor Hole 5/8"
  • Hook Angle -5 deg
  • Item Circular Saw Blade
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list