Skip Content
BLADE 10 PC SNAP 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 10 PC SNAP 9MM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1109
  • Mfr. Model # 48-22-1109
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item General Purpose Snap Blades
  • Material Spring Steel
  • Fits Utility Knives Stock No. Most Standard Snap Off Utility Knives
  • Mount Type (1) Hole
  • Width 9mm
  • Length 3-1/2"
  • Thickness 0.015"
  • Number of Segments 13
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list