Skip Content
BLADE 1-9/32 T-15 HSS SPD TLN CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE 1-9/32 T-15 HSS SPD TLN CTD

WIDIA METCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7F2-1281A
  • Mfr. Model # 7F2-1281A
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material High Speed Steel
  • Decimal Size (In.) 1.2813
  • Item Spade Drill Insert
  • Inscribed Circle (In.) -
  • Size (In.) 1-9/32
  • Thickness (In.) 3/16
  • Size (mm) 32.55
  • Type -
  • Grade Heavy Duty
  • Series 2
  • Coating TiAlN
  • Rake -
  • Insert Shape -
  • Blade Range (In.) 0.961 to 1.380

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list