Skip Content
BLADE 1/2 ROUND SURFORM 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 1/2 ROUND SURFORM 10IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT21-299B
  • Mfr. Model # 21-299B
  • UNSPSC # 27111903
  • CATALOGUE PAGE # 321
  • Shipping Weight 0.09 lbs

Product Details

Half round blade for Surform tool, 10 inches.

Technical Specs

  • Features Half-round Convex Blade Used for Fast Stock Removal and Shaping Curved Surfaces, Ideal for Work on Fibreglass and Removing Filler (for Cars and Boats), can be Used as a Replacement Blade on 21-295 Surform(R) Flat File - Regular Cut Blade and 21-296 Surform(R) Plane Type - Regular Cut Blade
  • Application Wood working
  • Includes Shaver Only
  • Item Surform(R) Half Round Regular Cut Replacement Blade
  • Type Shaver
  • Overall Length 10"
  • Blade Material Steel
  • Overall Width 2"
  • Handle Material Plastic
  • Body Material Molded Polypropylene
  • Blade Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list