Skip Content
BLADE 1-11/32 T-15 HSS SPD TLN CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE 1-11/32 T-15 HSS SPD TLN CTD

WIDIA METCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7F2-1344A
  • Mfr. Model # 7F2-1344A
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Inscribed Circle (In.) -
  • Decimal Size (In.) 1.3438
  • Item Spade Drill Insert
  • Material High Speed Steel
  • Size (In.) 1-11/32
  • Size (mm) 34.13
  • Thickness (In.) 3/16
  • Series 2
  • Grade Heavy Duty
  • Type -
  • Coating TiAlN
  • Rake -
  • Blade Range (In.) 0.961 to 1.380
  • Insert Shape -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list