BLADDER SYS MODULAR I-PURGE X 8-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADDER SYS MODULAR I-PURGE X 8-12

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUXABLD8-12
  • Mfr. Model # XABLD8-12
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 816
  • Shipping Weight 5.0 lbs

Technical Specs

  • For Use With AQUEZ-ZT2.5, AQUEZ-ZT4.0, AQUO2-100K
  • Item Purge Bladder
  • Includes (2) Bladders, 11" Harness
  • Application For Mig, Tig Welding, Purging
  • Diameter 8" - 12"
  • Characteristics I-purge Enables Operators to Satisfy a Myriad of Purge Requirements With One Interchangeable Solution. Assemble/disassemble With Quick Connect Fittings. High Heat Extended Length Harnesses allows Bladders to be Placed Outside of Haz. Create Multiple Configurations - Pipe Stopper or Reducer. Proprietary Relief Valve. Inert Gas Diffuser
  • Length 11"
  • Material Probane Cotton
  • Type Each

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list