Skip Content
BLADDER SYS MODULAR I-PURGE X 20-26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADDER SYS MODULAR I-PURGE X 20-26

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUXABLD20-26
  • Mfr. Model # XABLD20-26
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 816
  • Shipping Weight 10.15 lbs

Technical Specs

  • Application MIG/TIG Welding, Purging
  • For Use With AQUEZ-ZT2.5, AQUEZ-ZT4.0, AQUO2-100K
  • Includes (2) Bladders, 16" Harness
  • Item Purge Bladder
  • Diameter 20" - 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list