Skip Content
BLADDER RAIN WATER STORAGE 500 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADDER RAIN WATER STORAGE 500 GAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR25500BL
  • Mfr. Model # 25500BL
  • UNSPSC # 70171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Black 500 gallon rain water storage bladder. 66 inches X 90 inches X 21 inches high.

Technical Specs

  • Colour Black
  • Capacity 500 gal.
  • Length 66"
  • Height 21"
  • Material Polyethylene
  • Item Bladder
  • Width 90"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list