Skip Content
BLADDER RAIN WATER STORAGE 2000 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADDER RAIN WATER STORAGE 2000 GAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR252000BL
  • Mfr. Model # 252000BL
  • UNSPSC # 70171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Product Details

Black 2000 gallon rain water storage bladder. 144 inches X 174 inches X 21 inches high.

Technical Specs

  • Capacity 2,000 gal.
  • Colour Black
  • Height 21"
  • Length 144"
  • Material Polyethylene
  • Item Bladder
  • Width 174"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list