BLADDER RAIN WATER STORAGE 1000 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADDER RAIN WATER STORAGE 1000 GAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR251000BL
  • Mfr. Model # 251000BL
  • UNSPSC # 70171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

Black 1000 gallon rain water storage bladder. 114 inches X 138 inches X 21 inches high.

Technical Specs

  • Capacity 1,000 gal.
  • Colour Black
  • Item Bladder
  • Length 114"
  • Material Polyethylene
  • Height 21"
  • Width 138"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list