Skip Content
BLACKLIGHT REPLACEMENT BULB,15 WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACKLIGHT REPLACEMENT BULB,15 WATT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J164
  • Mfr. Model # 32J164
  • UNSPSC # 10191703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Depth (In.) 6
  • Item Blacklight Bulb
  • Length (In.) 13
  • For Use with Stock Number 32J153
  • Type Replacement
  • Width (In.) 1
  • Watts 15
  • Bug Killer Bulb Shape Straight shape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list