Skip Content
BLACKFLEX FBRGLSS 6FTX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACKFLEX FBRGLSS 6FTX6FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR376-6X6
  • Mfr. Model # 376-6X6
  • UNSPSC # 52101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.555 lbs

Product Details

Blackflex(TM) welding blanket. Heavy duty 28 oz. fiberglass blankets have an acrylic coating that provides added abrasion resistance and increased protection against burn-through. Withstands temperatures up to 1,000 Degrees F. Grommeted on all four sides. Black.

Technical Specs

  • Item Blackflex(TM) - 28 oz Black Heavy Acrylic Coated Fiberglass Welding Blanket
  • Features 28 oz. Black Heavy Coated Fiberglass, Protects Against Sparks and Spatter, Grommeted on All Four Sides, 24" Apart, Excellent Abrasion Resistance, Not Recommended for Stress Relief, FM Approved
  • Includes 6x6 Blanket
  • Withstand Temp. 1000 Degrees F
  • Standards ANSI FM 4950
  • Material Weight 28 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Blankets
  • Grommet Placement 24" Centers on Four Sides
  • Protective Material Acrylic Coated Fiberglass
  • Protective Thickness 0.050"
  • Protective Height 6 ft.
  • Protective Width 6 ft.
  • Protective Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list