BLACKBASE CONE,ORANGE,28 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACKBASE CONE,ORANGE,28 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6FHC0
  • Mfr. Model # 6FHC0
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 7.46 lbs

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Weight 7 lbs.
  • Outside Dia. 11"
  • Standards NCHRP-350, MUTCD
  • Storage Size Width 11"
  • Base Dimension 15"
  • Storage Size Length 11"
  • Cone Color Orange
  • Base Color Black
  • Cone Material PVC
  • Retroreflective Collar No
  • Cone Height 28"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Traffic Cone Shape Standard
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list