Skip Content
BLACKBASE CONE,ORANGE,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACKBASE CONE,ORANGE,18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6FHA9
  • Mfr. Model # 6FHA9
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 3.345 lbs

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Outside Dia. 10"
  • Standards NCHRP-350, MUTCD
  • Weight 3 lbs.
  • Storage Size Length 10"
  • Base Dimension 11"
  • Storage Size Width 10"
  • Cone Color Orange
  • Base Color Black
  • Cone Material PVC
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar No
  • Cone Height 18"
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Traffic Cone Shape Standard
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list