Skip Content
BLACK TUSK CHAINSAW BOOT 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK TUSK CHAINSAW BOOT 9

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW78-1-9
  • Mfr. Model # VW78-1-9
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 11"
  • Colour Black/Orange
  • Item Safety Work Boot
  • Size 9
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: Green Fir Tree Chainsaw Protection, Chainsaw Cut Protection Class 3
  • Midsole Material Steel
  • Toe Type Steel
  • Outsole Material NBR
  • Metatarsal Guard No
  • Footwear Sole Pattern Lug
  • Gender Men's
  • Waterproof Yes
  • Liner Material Cotton Canvas
  • Insulated No
  • Shank Material Rubber
  • Footwear Style Logger
  • Predominant Footwear Color Black
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Max. Heat Rating Not Rated
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Non-Marking Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Electrical Hazard Rated Yes
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant Yes
  • Footwear Shank Type Steel
  • Footwear Closure Type Lace Up
  • Completely Non Metallic No
  • Metatarsal System Rubber
  • Non Metallic Upper No
  • Upper Material Description Leather
  • Upper Boot Material All Leather
  • Last Number or Name HN
  • Insole System Felt
  • Wide Toe Cap No
  • Removable Insole No
  • Ninety Degree Heel Yes
  • Heel Height 1" or Greater
  • CSA Footwear Standard Not Specified
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Footwear Construction Type Vulcanized
  • Manufacturers Suggested Sole Slip Rating Better
  • Style Number VW78-1-9
  • Footwear Width M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list