Skip Content
BLACK TUSK CHAINSAW BOOT 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLACK TUSK CHAINSAW BOOT 8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW78-1-8
  • Mfr. Model # VW78-1-8
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size 8
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: Green Fir Tree Chainsaw Protection, Chainsaw Cut Protection Class 3
  • Colour Black/Orange
  • Height 11"
  • Item Safety Work Boot
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard No
  • Footwear Sole Pattern Lug
  • Waterproof Yes
  • Insulated No
  • Shank Material Rubber
  • Liner Material Cotton Canvas
  • Footwear Style Logger
  • Predominant Footwear Color Black
  • Max. Heat Rating Not Rated
  • Oil Resisting Sole Yes
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Chemical Resisting Sole Yes
  • Non-Marking Sole No
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Electrical Hazard Rated Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Chain Saw Cut Resistant Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Steel
  • Footwear Closure Type Lace Up
  • Metatarsal System Rubber
  • Removable Insole No
  • Last Number or Name HN
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Insole System Felt
  • Wide Toe Cap No
  • Heel Height 1" or Greater
  • Ninety Degree Heel Yes
  • Manufacturers Suggested Sole Slip Rating Better
  • CSA Footwear Standard Not Specified
  • Footwear Construction Type Vulcanized
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Style Number VW78-1-8
  • Footwear Width M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list