BOOTS, BLACK TUSK, LEATHER/RUBBER, SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS, BLACK TUSK, LEATHER/RUBBER, SZ 7

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW78-1-7
  • Mfr. Model # VW78-1-7
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black/Orange
  • Height 11"
  • Item Safety Work Boot
  • Size 7
  • Gender Men's
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: Green Fir Tree Chainsaw Protection, Chainsaw Cut Protection Class 3
  • Toe Type Steel
  • Outsole Material NBR
  • Midsole Material Steel
  • Metatarsal Guard No
  • Footwear Sole Pattern Lug
  • Shank Material Rubber
  • Waterproof Yes
  • Insulated No
  • Liner Material Cotton Canvas
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Footwear Style Logger
  • Max. Heat Rating Not Rated
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Chemical Resisting Sole Yes
  • Non-Marking Sole No
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant Yes
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Steel
  • Metatarsal System Rubber
  • Footwear Closure Type Lace Up
  • Last Number or Name HN
  • Upper Material Description Leather
  • Removable Insole No
  • Upper Boot Material All Leather
  • Insole System Felt
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Heel Height 1" or Greater
  • Footwear Construction Type Vulcanized
  • Manufacturers Suggested Sole Slip Rating Better
  • Style Number VW78-1-7
  • Footwear Width M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list