BLACK TUSK CHAINSAW BOOT 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLACK TUSK CHAINSAW BOOT 6

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW78-1-6
  • Mfr. Model # VW78-1-6
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 11"
  • Colour Black/Orange
  • Item Safety Work Boot
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: Green Fir Tree Chainsaw Protection, Chainsaw Cut Protection Class 3
  • Size 6
  • Gender Men's
  • Midsole Material Steel
  • Footwear Sole Pattern Lug
  • Metatarsal Guard No
  • Outsole Material NBR
  • Toe Type Steel
  • Insulated No
  • Waterproof Yes
  • Shank Material Rubber
  • Liner Material Cotton Canvas
  • Footwear Style Logger
  • Oil Resisting Sole Yes
  • Predominant Footwear Color Black
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Non-Marking Sole No
  • Chemical Resisting Sole Yes
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Max. Heat Rating Not Rated
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant Yes
  • Non Metallic Upper No
  • Metatarsal System Rubber
  • Completely Non Metallic No
  • Footwear Shank Type Steel
  • Footwear Closure Type Lace Up
  • Last Number or Name HN
  • Upper Material Description Leather
  • Upper Boot Material All Leather
  • Removable Insole No
  • Insole System Felt
  • Wide Toe Cap No
  • Heel Height 1" or Greater
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Footwear Construction Type Vulcanized
  • Style Number VW78-1-6
  • Manufacturers Suggested Sole Slip Rating Better
  • CSA Footwear Standard Not Specified
  • Footwear Width M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list