BOOTS, BLACK TUSK, LEATHER/RUBBER, SZ 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS, BLACK TUSK, LEATHER/RUBBER, SZ 15

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW78-1-15
  • Mfr. Model # VW78-1-15
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 11"
  • Item Safety Work Boot
  • Colour Black/Orange
  • Size 15
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, ESR 18 kV, Green Fir Tree Chainsaw Protection, Chainsaw Cut Protection Class 3
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Steel
  • Footwear Sole Pattern Lug
  • Outsole Material NBR
  • Metatarsal Guard No
  • Insulation Type None
  • Waterproof No
  • Shank Material Steel
  • Insulated No
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list