BOOTS, BLACK TUSK, LEATHER/RUBBER, SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS, BLACK TUSK, LEATHER/RUBBER, SZ 13

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW78-1-13
  • Mfr. Model # VW78-1-13
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 11"
  • Colour Black/Orange
  • Item Safety Work Boot
  • Size 13
  • Gender Men's
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: Green Fir Tree Chainsaw Protection, Chainsaw Cut Protection Class 3
  • Metatarsal Guard No
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material NBR
  • Footwear Sole Pattern Lug
  • Shank Material Rubber
  • Waterproof Yes
  • Liner Material Cotton Canvas
  • Insulated No
  • Predominant Footwear Color Black
  • Footwear Style Logger
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Max. Heat Rating Not Rated
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Non-Marking Sole No
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Steel
  • Metatarsal System Rubber
  • Upper Boot Material All Leather
  • Last Number or Name HN
  • Footwear Closure Type Lace Up
  • Upper Material Description Leather
  • Removable Insole No
  • Insole System Felt
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Footwear Construction Type Vulcanized
  • Heel Height 1" or Greater
  • Style Number VW78-1-13
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Manufacturers Suggested Sole Slip Rating Better
  • CSA Footwear Standard Not Specified
  • Footwear Width M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list